Motion
8V2246

TB WOODS
8V2246

Narrow Sheave, 8V Belt Section, 22.4 O.D. in., 6 Grooves, Cast Iron Material
Mi Item #00707714
MFR #8V2246
Price$5,154.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V2246

Narrow Sheave, 8V Belt Section, 22.4 O.D. in., 6 Grooves, Cast Iron Material
Mi Item #00707714
MFR #8V2246

Mfr description
8V22.4X6-M ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,154.47/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Face Width  
    7.1250 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 1/4 (4-7/8 to 5-1/2 Bore) in, 1-1/4 x 5/8 (4-11/16 to 4-3/4 Bore) in, 1/2 x 1/4 (1-15/16 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    22.4000 in
  • Overall Width
    7-1/8 in
  • Pitch Diameter
    22.2 in
  • Weight
    246.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    698672071284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)