Motion
6-8V40.00-N  SHEAVE

DODGE
6-8V40.00-N SHEAVE

455456 Bushing Bore V-Belt Pulley - 8V Belt Section, 6 Groove, 39.8 in Pitch Dia., 40.00 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #00707725
MFR #6-8V40.00-N SHEAVE
Price$6,418.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-8V40.00-N SHEAVE

455456 Bushing Bore V-Belt Pulley - 8V Belt Section, 6 Groove, 39.8 in Pitch Dia., 40.00 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #00707725
MFR #6-8V40.00-N SHEAVE

Mfr description
6/8V40.0 QD-N SHEAVE 455456
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,418.21/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2-15/16 to 5-15/16 in
  • Face Width  
    7.1250 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/2 x 3/4 (5-3/4 to 6 Bore) in, 1-1/4 x 5/8 (4-11/16 to 5-1/2 Bore) in, 3/4 x 3/8 (2-15/16 Bore) in, 5/8 x 5/16 (2-7/16 Bore) in, 7/8 x 7/16 (3-7/16 to 3-3/4 Bore) in
  • Length Through Bore  
    8.1250 in
  • Outside Diameter  
    40.0000 in
  • Overall Width
    8.05 in
  • Pitch Diameter
    39.8 in
  • Weight
    519.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475155316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)