Motion
QD8/8V13.20

GATES RUBBER CO
QD8/8V13.20

Sheave - 8V Belt Section, 8 Groove, 13.20 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
Mi Item #00707743
MFR #QD8/8V13.20
Price$3,764.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD8/8V13.20

Sheave - 8V Belt Section, 8 Groove, 13.20 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
Mi Item #00707743
MFR #QD8/8V13.20

Mfr description
8/8V13.2 QD-J SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,764.00/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    13.2000 in
  • Weight
    128.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    072053101478
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053101478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)