Motion
QD8/8V19.00

GATES RUBBER CO
QD8/8V19.00

7876-8190 Sheave - 8V Belt Section, 8 Groove, 18.8 in Pitch Dia., 19.00 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #00707793
MFR #QD8/8V19.00
Price$6,797.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD8/8V19.00

7876-8190 Sheave - 8V Belt Section, 8 Groove, 18.8 in Pitch Dia., 19.00 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #00707793
MFR #QD8/8V19.00

Mfr description
8/8V19.0 QD-M SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,797.05/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2 to 5-1/2 in
  • Face Width  
    9.3750 in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    19.0000 in
  • Overall Width
    9-3/8 in
  • Pitch Diameter
    18.8 in
  • Weight
    190.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Catalog Number
    7876-8190
  • Manufacturer Upc Number
    072053101539
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053101539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)