Motion
QD8/8V30.00

GATES RUBBER CO
QD8/8V30.00

7876-8300 Sheave - 8V Belt Section, 8 Groove, 29.8 in Pitch Dia., 30.00 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #00707826
MFR #QD8/8V30.00
Price$10,086.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD8/8V30.00

7876-8300 Sheave - 8V Belt Section, 8 Groove, 29.8 in Pitch Dia., 30.00 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #00707826
MFR #QD8/8V30.00

Mfr description
8/8V30.0 QD-N SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,086.01/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-7/16 to 5-7/8 in
  • Face Width  
    9.3750 in
  • Length Through Bore  
    8.1250 in
  • Outside Diameter  
    30.0000 in
  • Overall Width
    9-3/8 in
  • Pitch Diameter
    29.8 in
  • Weight
    410.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Catalog Number
    7876-8300
  • Manufacturer Upc Number
    072053101577
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053101577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)