Motion
8V4008

TB WOODS
8V4008

Narrow Sheave, 8V Belt Section, 40 O.D. in., 8 Grooves, Cast Iron Material
Mi Item #00707837
MFR #8V4008
Price$7,546.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V4008

Narrow Sheave, 8V Belt Section, 40 O.D. in., 8 Grooves, Cast Iron Material
Mi Item #00707837
MFR #8V4008

Mfr description
8V40.0X8-N ULTRA-V SHV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,546.25/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-15/16 to 5-15/16 in
  • Face Width  
    9.3750 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/2 x 1/8 (5-15/16 Bore) in, 1-1/4 x 1/4 (5-3/16 to 5-7/8 Bore) in, 1-1/4 x 5/8 (4-5/8 to 5 Bore) in, 3/4 x 3/8 (2-15/16 to 3 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    8.1250 in
  • Outside Diameter  
    40.0000 in
  • Overall Width
    9-3/8 in
  • Pitch Diameter
    39.8 in
  • Weight
    605.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672071543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)