Motion
8 8V 5300 P
Bushing Bore V-Belt Pulley - 8V Belt Section, 8 Groove, 53.0000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
Mi Item #00707843
MFR #8 8V 5300 P
Price$9,494.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 8 Groove, 53.0000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
Mi Item #00707843
MFR #8 8V 5300 P

Mfr description
8 8V 5300 P HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,494.38/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Face Width  
    9.3750 in
  • Length Through Bore  
    9.375 in
  • Outside Diameter  
    53.0000 in
  • Overall Width
    9 3/8 in
  • Pitch Diameter
    52.8 in
  • Storage Dimension Height
    9.375 in
  • Storage Dimension Length
    53 in
  • Storage Dimension Width
    53
  • Weight
    885.30 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    P
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950124063
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950124063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)