Motion
QD10/8V16.00

GATES RUBBER CO
QD10/8V16.00

Sheave - 8V Belt Section, 10 Groove, 16.00 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #00707874
MFR #QD10/8V16.00
Price$8,814.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD10/8V16.00

Sheave - 8V Belt Section, 10 Groove, 16.00 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #00707874
MFR #QD10/8V16.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,814.30/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Outside Diameter  
    16.0000 in
  • Weight
    257.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    072053101645
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053101645

Overview

Mfr description
10/8V16.0 QD-M SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text