Specifications
Dimensions
- Belt Section Size8V
- Bore DiameterBushing Required
- Bushing Bore Range1-15/16 to 5-1/2 in
- Outside Diameter18.0000 in
- Weight240.00 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesM
- MaterialCast Iron
- Number Of Grooves10
- Product TypeV-Belt Pulleys
- UPC_NO662289471263
Overview
Mfr description
10/8V18.0 QD-M SHEAVE