Motion
8V18010

TB WOODS
8V18010

Narrow Sheave, 8V Belt Section, 18 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00707893
MFR #8V18010
Price$5,683.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V18010

Narrow Sheave, 8V Belt Section, 18 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00707893
MFR #8V18010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,683.12/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Face Width  
    11.6250 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 1/4 (4-7/8 to 5-1/2 Bore) in, 1-1/4 x 5/8 (4-11/16 to 4-3/4 Bore) in, 1/2 x 1/4 (1-15/16 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    18.0000 in
  • Overall Width
    11-5/8 in
  • Pitch Diameter
    17.8 in
  • Weight
    218.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    698672070843

Overview

Mfr description
8V18.0X10-M ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text