Motion
5V1133

TB WOODS
5V1133

Narrow Sheave, 5V Belt Section, 11.3 O.D. in., 3 Grooves, Cast Iron Material
Mi Item #00707900
MFR #5V1133
Price$537.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V1133

Narrow Sheave, 5V Belt Section, 11.3 O.D. in., 3 Grooves, Cast Iron Material
Mi Item #00707900
MFR #5V1133

Mfr description
5V11.3X3-SF ULTRA-V SHV
  • TB Wood’s Narrow (Ultra-V) sheaves are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span
  • For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in in Sure-Grip® or bored-to-suit construction
  • QD-type bushing required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$537.44/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    2.3750 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/4 x 1/16 (2-7/8 Bore) in, 3/4 x 1/32 (2-15/16 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 1/16 (2-9/16 to 2-3/4 Bore) in, 5/8 x 3/16 (2-5/16 to 2-1/2 Bore) in, 5/8 x 5/16 (2-1/4) in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    11.3000 in
  • Overall Width
    2-3/8 in
  • Pitch Diameter
    11.2 in
  • Weight
    22.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672061131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)