Motion
8V19010

TB WOODS
8V19010

Narrow Sheave, 8V Belt Section, 19 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00707908
MFR #8V19010
Price$5,711.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V19010

Narrow Sheave, 8V Belt Section, 19 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00707908
MFR #8V19010

Mfr description
8V19.0X10-M ULTRA-V SHV
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,711.20/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Face Width  
    11.6250 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 1/4 (4-7/8 to 5-1/2 Bore) in, 1-1/4 x 5/8 (4-11/16 to 4-3/4 Bore) in, 1/2 x 1/4 (1-15/16 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    19.0000 in
  • Overall Width
    11-5/8 in
  • Pitch Diameter
    18.8 in
  • Weight
    269.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    698672070966

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)