Motion
10-8V22.40-N  SHEAVE

DODGE
10-8V22.40-N SHEAVE

455482 Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 22.2 in Pitch Dia., 22.40 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #00707927
MFR #10-8V22.40-N SHEAVE
Price$7,385.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-8V22.40-N SHEAVE

455482 Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 22.2 in Pitch Dia., 22.40 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #00707927
MFR #10-8V22.40-N SHEAVE

Mfr description
10/8V22.4 QD-N SHEAVE 455482
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,385.04/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-15/16 to 5-15/16 in
  • Face Width  
    11.6250 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/2 x 3/4 (5-3/4 to 6 Bore) in, 1-1/4 x 5/8 (4-11/16 to 5-1/2 Bore) in, 3/4 x 3/8 (2-15/16 Bore) in, 5/8 x 5/16 (2-7/16 Bore) in, 7/8 x 7/16 (3-7/16 to 3-3/4 Bore) in
  • Length Through Bore  
    8.1250 in
  • Outside Diameter  
    22.4000 in
  • Overall Width
    11.63 in
  • Pitch Diameter
    22.2 in
  • Weight
    326.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475155576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)