Motion
10-8V30.00-N  SHEAVE

DODGE
10-8V30.00-N SHEAVE

455483 Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 30.00 in O.D., QD Bushed, N Series Bushing, CAST IRON Material
Mi Item #00707935
MFR #10-8V30.00-N SHEAVE
Price$6,181.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-8V30.00-N SHEAVE

455483 Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 30.00 in O.D., QD Bushed, N Series Bushing, CAST IRON Material
Mi Item #00707935
MFR #10-8V30.00-N SHEAVE

Mfr description
10/8V30.0 QD-N SHEAVE 455483
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,181.79/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2-15/16 to 5-15/16 in
  • Outside Diameter  
    30.0000 in
  • Weight
    463.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475155583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)