Motion
10 8V 3000 N
Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 762 mm O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #00707938
MFR #10 8V 3000 N
Price$6,567.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 762 mm O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #00707938
MFR #10 8V 3000 N

Mfr description
10 8V 3000 N HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,567.50/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2.4375 to 6.0000 in
  • Face Width  
    11.6250 in
  • Keyway Size
    1 x 1/2 (3-13/16 to 4-1/2 Bore) in, 1-1/2 x 1/4 (5-9/16 to 6 Bore) in, 1-1/4 x 1/4 (5-1/8 to 5-1/2 Bore) in, 1-1/4 x 5/8 (4-9/16 to 5-1/2 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    8.125 in
  • Outside Diameter  
    30.0000 in
  • Overall Width
    11 5/8 in
  • Pitch Diameter
    29.8 in
  • Storage Dimension Height
    8.125 in
  • Storage Dimension Length
    30 in
  • Storage Dimension Width
    30
  • Weight
    364.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    N
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950086675
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • Sheave Drawing Type
    A
  • UPC_NO
    697950086675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)