Motion
8V40010

TB WOODS
8V40010

Narrow Sheave, 8V Belt Section, 40 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00707948
MFR #8V40010
List Price$11,323.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V40010

Narrow Sheave, 8V Belt Section, 40 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00707948
MFR #8V40010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,323.11/each for your price

Overview

Mfr description
8V40.0X10-P ULTRA-V SHV

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    2-15/16 to 7 in
  • UPC_NO
    698672071567
  • Weight
    740.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text