Motion
10-8V53.00-P  SHEAVE

DODGE
10-8V53.00-P SHEAVE

455485 Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 53.00 in O.D., QD Bushed, P Series Bushing, CAST IRON Material
Mi Item #00707951
MFR #10-8V53.00-P SHEAVE
Price$14,296.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-8V53.00-P SHEAVE

455485 Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 53.00 in O.D., QD Bushed, P Series Bushing, CAST IRON Material
Mi Item #00707951
MFR #10-8V53.00-P SHEAVE

Mfr description
10/8V53.0 QD-P SHEAVE 455485
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,296.15/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2-15/16 to 7 in
  • Outside Diameter  
    53.0000 in
  • Weight
    1138.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475155606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)