Motion
AK15.5/8
7807-2047 Sheave - 3L, 4L Belt Section, 1 Groove, 1 (3L) in, 1.3 (4L) in Pitch Dia., 1.50 in O.D., Finished w/ Keyway & SS, 0.6250 in Bore Size, Cast Iron Material
MI ITEM #00707965
MFR #AK15.5/8
Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7807-2047 Sheave - 3L, 4L Belt Section, 1 Groove, 1 (3L) in, 1.3 (4L) in Pitch Dia., 1.50 in O.D., Finished w/ Keyway & SS, 0.6250 in Bore Size, Cast Iron Material
MI ITEM #00707965
MFR #AK15.5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.79/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    5/8 in
  • Face Width  
    0.6875 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.1250 in
  • Outside Diameter  
    1.5000 in
  • Pitch Diameter
    1 (3L) in, 1.3 (4L) in
  • Weight
    0.28 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7807-2047
  • Manufacturer Upc Number
    072053116908
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053116908

Overview

Mfr description
AK15 X 5/8 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text