Motion
AK2878

TB WOODS
AK2878

FHP Sheave, A-4L-3L Belt Section, 2.85 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00708003
MFR #AK2878
Price$35.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK2878

FHP Sheave, A-4L-3L Belt Section, 2.85 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00708003
MFR #AK2878

Mfr description
AK28 X 7/8 BORE FHP SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.24/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    7/8 in
  • Outside Diameter  
    2.8000 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672091145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)