Motion
AK321
FHP Sheave, A-4L-3L Belt Section, 3.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00708022
MFR #AK321
Your Price$61.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Sheave, A-4L-3L Belt Section, 3.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00708022
MFR #AK321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.26/each(List $64.26)

Overview

Mfr description
AK32 X 1 BORE FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    2.91 (3L) in, 3-1/4 (A/4L) in
  • Overall Width
    1-3/32 in
  • Pulley Construction
    Plain
  • UPC_NO
    698672091367
  • Weight
    1.40 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text