Motion
AK341
FHP Sheave, A-4L-3L Belt Section, 3.45 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00708034
MFR #AK341
Price$58.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Sheave, A-4L-3L Belt Section, 3.45 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00708034
MFR #AK341

Mfr description
AK34 X 1 BORE FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.38/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Face Width  
    0.6563 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    0.9375 in
  • Outside Diameter  
    3.4500 in
  • Overall Width
    1-3/32 in
  • Pitch Diameter
    3.11 (3L) in, 3.45 (A/4L) in
  • Weight
    1.40 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672091466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)