Motion
BK23.3/4
Sheave - 5L Belt Section, 1 Groove, 2.25 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00708043
MFR #BK23.3/4
Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave - 5L Belt Section, 1 Groove, 2.25 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00708043
MFR #BK23.3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.75/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Outside Diameter  
    2.2500 in
  • Weight
    0.53 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    072053117639
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053117639

Overview

Mfr description
BK23 X 3/4 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text