Motion
D232534BX
V-belt Pulley - 2 Groove, 0.7500 in Bore Size, 3.2500 in O.D., Cast Iron Material
Mi Item #00708210
MFR #D232534BX
Price$66.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 2 Groove, 0.7500 in Bore Size, 3.2500 in O.D., Cast Iron Material
Mi Item #00708210
MFR #D232534BX

Mfr description
D2325 3/4 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.08/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Datum Diameter
    3.4000 in
  • Face Width  
    1.3750 in
  • Hub Projection
    0.4375 in
  • Outside Diameter  
    3.2500 in
  • Weight
    4.1 lbs

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    D8000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)