Motion
8V21212

TB WOODS
8V21212

Narrow Sheave, 8V Belt Section, 21.2 O.D. in., 12 Grooves, Cast Iron Material
MI ITEM #00708547
MFR #8V21212
List Price$9,808.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V21212

Narrow Sheave, 8V Belt Section, 21.2 O.D. in., 12 Grooves, Cast Iron Material
MI ITEM #00708547
MFR #8V21212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,808.57/each for your price

Overview

Mfr description
8V21.2X12-N ULTRA-V SHV

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    2-15/16 to 5-15/16 in
  • UPC_NO
    698672071222
  • Weight
    363.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text