Motion
8V2485

TB WOODS
8V2485

Narrow Sheave, 8V Belt Section, 24.8 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00708635
MFR #8V2485
Price$4,370.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V2485

Narrow Sheave, 8V Belt Section, 24.8 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00708635
MFR #8V2485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,370.44/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Outside Diameter  
    24.8000 in
  • Weight
    231.80 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672071758

Overview

Mfr description
8V24.8X5-M ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text