Motion
D454010316BX
V-belt Pulley - 2 Groove, 1.1875 in Bore Size, 5.3500 in O.D., Cast Iron Material
Mi Item #00709965
MFR #D454010316BX
Price$98.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 2 Groove, 1.1875 in Bore Size, 5.3500 in O.D., Cast Iron Material
Mi Item #00709965
MFR #D454010316BX

Mfr description
D4540 X 1+3/16 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.24/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Datum Diameter
    5.0000 in
  • Face Width  
    1.7500 in
  • Hub Projection
    0.6250 in
  • Outside Diameter  
    5.3500 in
  • Weight
    6.3 lbs

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)