Motion
2VP71X 1 5/8

BROWNING
2VP71X 1 5/8

Variable Pitch Pulleys - VP Series, 2 Groove, 4L, 5L, 5V, A, B Belt Section Size, 1.6250 in Bore, 7.1000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00710264
MFR #2VP71X 1 5/8
Price$434.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP71X 1 5/8

Variable Pitch Pulleys - VP Series, 2 Groove, 4L, 5L, 5V, A, B Belt Section Size, 1.6250 in Bore, 7.1000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00710264
MFR #2VP71X 1 5/8

Mfr description
2VP71 X 1-5/8 SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$434.10/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1.6250 in
  • Datum Diameter
    6.3000 in (A) (Max) 6.6000 in (B) (Max) 5.4000 in (B) (Min)
  • Face Width
    1-5/8 to 2-3/8 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
    3.2500 in
  • Maximum Pitch Diameter
    5.8000 in (3V) Max 7.0000 in (5V) Max
  • Minimum Pitch Diameter
    5.3 (4L) in, 5.3 (A) in, 5.4 (5L) in, 5.4 (B) in, 5.8 (5V) in
  • Outside Diameter
    7.1000 in
  • Overall Width
    7.1000 in
  • Weight
    14.83 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    2VP71X 1 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460422541
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    662460422541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)