Motion
10XLB037

BROWNING
10XLB037

Timing Belt Pulleys - 0.2000 in Pitch, 10 Tooth, 0.1875 in Bore Dia., 0.6170 in OD, 0.3750 in Belt Width
MI ITEM #00710493
MFR #10XLB037
Your Price$176.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
10XLB037

Timing Belt Pulleys - 0.2000 in Pitch, 10 Tooth, 0.1875 in Bore Dia., 0.6170 in OD, 0.3750 in Belt Width
MI ITEM #00710493
MFR #10XLB037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$176.77/each(List $203.29)

Overview

Mfr description
10XLB037 X 3/16 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    XL
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Bore
  • Belt Section Size
    XL
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    3/16 to 3/16
  • Outside Diameter
    0.6170 in
  • Material
    Aluminium
  • Length Through Bore
    0.8125 in
  • Face Width
    0.5625 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    0.4375 in
  • Hub Projection
    0.2500 in
  • Manufacturer Catalog Number
    10XLB037
  • Manufacturer Upc Number
    662289192076
  • UPC_NO
    662289192076
  • Manufacturer Product Page
  • CAD Drawing
  • Weight
    0.02 lbs
  • Overall Length
    0.8125 in
  • Width
    0.3750 in, 9.53 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text