Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
11XL037 X 3/16 MPB

113401 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 11 Tooth, 0.1875 in Bore Dia., 0.94 in OD, 0.3750 in Belt Width
Mi Item #00710500
MFR #11XL037 X 3/16 MPB

Mfr description
11XL037 RSB TIMING PULLEY 113401
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.1875 in
  • Face Width
    0.56 in
  • Flange Outside Diameter  
    0.9375 in
  • Hub Diameter
    1/2 in
  • Hub Projection
    1/4 in
  • Length Through Bore
    0.81 in
  • Outside Diameter
    0.94 in
  • Pitch  
    0.2000 in
  • Weight
    0.09 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Number Of Hubs
    1
  • Number Of Teeth  
    11
  • Pulley Construction
    Plain
  • UPC_NO
    782475087716
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)