Motion
11XL037
Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 11 Tooth, 0.1875 to 0.2500 in Bore Dia., 0.68 in OD, 0.3750 in Belt Width
Mi Item #00710502
MFR #11XL037
Price$28.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 11 Tooth, 0.1875 to 0.2500 in Bore Dia., 0.68 in OD, 0.3750 in Belt Width
Mi Item #00710502
MFR #11XL037

Mfr description
11XL037 TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.74/each

Specifications

Dimensions

  • Belt Pitch
    0.2
  • Belt Width  
    .250 & .375 in
  • Bore Diameter  
    0.1875 to 0.2500 in
  • Face Width
    9/16 in
  • Flange Outside Diameter  
    0.929 in
  • Hub Diameter
    0.4375 in
  • Hub Projection
    .218 in
  • Length Through Bore
    0.78125 in
  • Outside Diameter
    0.6800 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    0.7000 in
  • Set Screw Size
    6-32 X .125 in
  • Weight
    0.04 lbs

Details

  • Belt Type
    XL037
  • Bore Type
    Bushed
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950090061
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    11
  • Pulley Construction
    Plain
  • Set Screw Location
    2 @ 90°
  • UPC_NO
    697950090061
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)