Motion
11XL037

TB WOODS
11XL037

Timing Sprocket, 0.38 in. Belt Width, 1/5 in. Pitch, Bushing MPB, For Belt Type XL
MI ITEM #00710504
MFR #11XL037
List Price$65.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11XL037

Timing Sprocket, 0.38 in. Belt Width, 1/5 in. Pitch, Bushing MPB, For Belt Type XL
MI ITEM #00710504
MFR #11XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.73/each for your price

Overview

Mfr description
11XL037 T PULLEY 3/16

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Outside Diameter
    0.6200 in
  • Material
    Steel
  • Length Through Bore
    0.78 in
  • Face Width
    0.56 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Manufacturer Upc Number
    698672290029
  • UPC_NO
    698672290029
  • Weight
    0.03 lbs
  • For Belt Width
    0.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text