Motion
14XL037 X 1/4  MPB

DODGE
14XL037 X 1/4 MPB

113403 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 14 Tooth, 0.2500 in Bore Dia., 1.03 in OD, 0.3750 in Belt Width
Mi Item #00710514
MFR #14XL037 X 1/4 MPB
Price$34.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14XL037 X 1/4 MPB

113403 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 14 Tooth, 0.2500 in Bore Dia., 1.03 in OD, 0.3750 in Belt Width
Mi Item #00710514
MFR #14XL037 X 1/4 MPB

Mfr description
14XL037 RSB TIMING PULLEY 113403
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.90/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.2500 in
  • Face Width
    0.56 in
  • Flange Outside Diameter  
    1.0300 in
  • Hub Diameter
    0.56 in
  • Hub Projection
    1/4 in
  • Length Through Bore
    0.81 in
  • Outside Diameter
    1.03 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    0.8910 in
  • Weight
    0.13 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Number Of Hubs
    1
  • Number Of Teeth  
    14
  • Pulley Construction
    Plain
  • UPC_NO
    782475087730
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)