Motion
PB14XL037
7823-0121 Timing Pulley - 0.2000 in Pitch, 14 Tooth, 0.2500 in Bore Dia., 0.3750 in Belt Width
MI ITEM #00710515
MFR #PB14XL037
Your Price$36.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7823-0121 Timing Pulley - 0.2000 in Pitch, 14 Tooth, 0.2500 in Bore Dia., 0.3750 in Belt Width
MI ITEM #00710515
MFR #PB14XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.32/each(List $41.76)

Overview

Mfr description
PB14XL037X1/4 RSB TIMING PULLEY
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Precision manufactured and static balanced to eliminate sprocket wobble

Specifications

  • Belt Type
    XL
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Belt Pitch
    0.2 in
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Material
    Steel
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Manufacturer Upc Number
    072053084917
  • UPC_NO
    072053084917
  • Weight
    0.13 lbs
  • Maximum Bore
    0.2500 in
  • Minimum Bore
    0.2500 in
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Number Of Grooves
    14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text