Motion
16XL037 X 1/4  MPB

DODGE
16XL037 X 1/4 MPB

113405 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 16 Tooth, 0.2500 to 0.3750 in Bore Dia., 1-1/4 in OD, 0.3750 in Belt Width
MI ITEM #00710530
MFR #16XL037 X 1/4 MPB
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16XL037 X 1/4 MPB

113405 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 16 Tooth, 0.2500 to 0.3750 in Bore Dia., 1-1/4 in OD, 0.3750 in Belt Width
MI ITEM #00710530
MFR #16XL037 X 1/4 MPB

Mfr description
16XL037 RSB TIMING PULLEY 113405
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.85/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.2500 to 0.3750 in
  • Face Width
    0.56 in
  • Flange Outside Diameter  
    1.2500 in
  • Hub Diameter
    0.69 in
  • Hub Projection
    1/4 in
  • Length Through Bore
    0.81 in
  • Outside Diameter
    1-1/4 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.0190 in
  • Weight
    0.17 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Number Of Hubs
    1
  • Number Of Teeth  
    16
  • Pulley Construction
    Plain
  • UPC_NO
    782475087754
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)