Motion
18XL037 X 1/4  MPB

DODGE
18XL037 X 1/4 MPB

113406 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 18 Tooth, 0.2500 to 0.5000 in Bore Dia., 1.38 in OD, 0.3750 in Belt Width
MI ITEM #00710537
MFR #18XL037 X 1/4 MPB
Price$42.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18XL037 X 1/4 MPB

113406 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 18 Tooth, 0.2500 to 0.5000 in Bore Dia., 1.38 in OD, 0.3750 in Belt Width
MI ITEM #00710537
MFR #18XL037 X 1/4 MPB

Mfr description
18XL037 RSB TIMING PULLEY 113406
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.18/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.2500 to 0.5000 in
  • Face Width
    0.56 in
  • Flange Outside Diameter  
    1.3800 in
  • Hub Diameter
    0.81 in
  • Hub Projection
    1/4 in
  • Length Through Bore
    0.81 in
  • Outside Diameter
    1.38 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.1460 in
  • Weight
    0.20 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Number Of Hubs
    1
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    782475087761
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)