Motion
20XL037

TB WOODS
20XL037

Timing Belt Pulley - 0.2000 in Pitch, 20 Tooth, 1.2500 in OD, 0.3750 in Belt Width
MI ITEM #00710548
MFR #20XL037
Price$143.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20XL037

Timing Belt Pulley - 0.2000 in Pitch, 20 Tooth, 1.2500 in OD, 0.3750 in Belt Width
MI ITEM #00710548
MFR #20XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.67/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Face Width
    0.56 in
  • Hub Diameter
    0.9375 in
  • Hub Projection
    0.3438 in
  • Length Through Bore
    0.88 in
  • Maximum Bore
    0.6875 in
  • Maximum Bore Size
    0.6875 in
  • Minimum Bore
    0.2500 in
  • Outside Diameter
    1.2500 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.2730 in
  • Weight
    0.19 lbs
  • Width
    0.3750 in

Details

  • Belt Type
    L
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672290081
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    698672290081
  • With Flanges
    With Flanges

Overview

Mfr description
20XL037 T PULLEY 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text