Motion
PB21XL037
7823-0156 Timing Pulley - 0.2000 in Pitch, 21 Tooth, 0.2500 to 0.5625 in Bore Dia., 0.3750 in Belt Width
Mi Item #00710552
MFR #PB21XL037
Price$85.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7823-0156 Timing Pulley - 0.2000 in Pitch, 21 Tooth, 0.2500 to 0.5625 in Bore Dia., 0.3750 in Belt Width
Mi Item #00710552
MFR #PB21XL037

Mfr description
PB21XL037X1/4 RSB TIMING PULLEY
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Precision manufactured and static balanced to eliminate sprocket wobble
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.37/each

Specifications

Dimensions

  • Belt Pitch
    0.2 in
  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.2500 to 0.5625 in
  • Maximum Bore
    0.5600 in
  • Minimum Bore
    0.2500 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.337 in
  • Weight
    0.27 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    072053084962
  • Material
    Steel
  • Number Of Grooves
    21
  • Number Of Hubs
    1
  • Number Of Teeth  
    21
  • Pulley Construction
    Plain
  • UPC_NO
    072053084962
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)