Motion
21XL037

TB WOODS
21XL037

Timing Sprocket, 0.38 in. Belt Width, 1/5 in. Pitch, Bushing MPB, For Belt Type XL
MI ITEM #00710555
MFR #21XL037
Price$75.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
21XL037

Timing Sprocket, 0.38 in. Belt Width, 1/5 in. Pitch, Bushing MPB, For Belt Type XL
MI ITEM #00710555
MFR #21XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.85/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Face Width
    0.56 in
  • Length Through Bore
    0.88 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.3370 in
  • Weight
    0.19 lbs

Details

  • Belt Type
    L
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672290098
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    21
  • Pulley Construction
    Plain
  • UPC_NO
    698672290098
  • With Flanges
    With Flanges

Overview

Mfr description
21XL037 T PULLEY 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text