Motion
22XL037

TB WOODS
22XL037

Timing Sprocket, 0.38 in. Belt Width, 1/5 in. Pitch, Bushing MPB, For Belt Type XL
MI ITEM #00710562
MFR #22XL037
Price$118.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
22XL037

Timing Sprocket, 0.38 in. Belt Width, 1/5 in. Pitch, Bushing MPB, For Belt Type XL
MI ITEM #00710562
MFR #22XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.21/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.2500 to 0.7500 in
  • Face Width
    9/16 in
  • Flange Outside Diameter  
    1.6300 in
  • Hub Diameter
    1 in
  • Hub Projection
    5/16 in
  • Length Through Bore
    7/8 in
  • Outside Diameter
    1.3810 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.4010 in
  • Weight
    0.22 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    698672290104
  • With Flanges
    With Flanges

Overview

Mfr description
22XL037 T PULLEY 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text