Motion
24XL037
Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 24 Tooth, 0.2500 to 0.8125 in Bore Dia., 1.5080 in OD, .250 & .375 in Belt Width
MI ITEM #00710567
MFR #24XL037
Price$48.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 24 Tooth, 0.2500 to 0.8125 in Bore Dia., 1.5080 in OD, .250 & .375 in Belt Width
MI ITEM #00710567
MFR #24XL037

Mfr description
24XL037 RSB TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.46/each

Specifications

Dimensions

  • Belt Pitch
    0.2
  • Belt Width  
    .250 & .375 in
  • Bore Diameter  
    0.2500 to 0.8125 in
  • Face Width
    9/16 in
  • Flange Outside Diameter  
    1.756 in
  • Hub Diameter
    1.0625 in
  • Hub Projection
    .218 in
  • Length Through Bore
    0.94 in
  • Maximum Bore
    0.8125 in
  • Maximum Bore Size
    0.8125 in
  • Minimum Bore
    0.2500 in
  • Outside Diameter
    1.5080 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.5280 in
  • Set Screw Size
    8-32 X .125 in
  • Weight
    0.25 lbs

Details

  • Belt Type
    XL037
  • Bore Type
    Bushed
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950112947
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • Set Screw Location
    2 @ 90°
  • UPC_NO
    697950112947
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)