Motion
24XL037

TB WOODS
24XL037

Timing Sprocket, 0.38 in. Belt Width, 1/5 in. Pitch, Bushing MPB, For Belt Type XL
MI ITEM #00710569
MFR #24XL037
Your Price$146.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
24XL037

Timing Sprocket, 0.38 in. Belt Width, 1/5 in. Pitch, Bushing MPB, For Belt Type XL
MI ITEM #00710569
MFR #24XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.12/each(List $168.04)

Overview

Mfr description
24XL037 T PULLEY 1/4

Specifications

  • Belt Type
    XL
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Stock
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    1.508 in
  • Material
    Steel
  • Length Through Bore
    7/8 in
  • Face Width
    9/16 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Hub Diameter
    1-1/16 in
  • Hub Projection
    5/16 in
  • UPC_NO
    698672290111
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text