Motion
28XLB037

BROWNING
28XLB037

Timing Belt Pulleys - 0.2000 in Pitch, 28 Tooth, 0.2500 in Bore Dia., 1.7630 in OD, 0.3750 in Belt Width
Mi Item #00710570
MFR #28XLB037
Price$146.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
28XLB037

Timing Belt Pulleys - 0.2000 in Pitch, 28 Tooth, 0.2500 in Bore Dia., 1.7630 in OD, 0.3750 in Belt Width
Mi Item #00710570
MFR #28XLB037

Mfr description
28XLB037 X 1/4 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.59/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.2500 in
  • Bushing Bore Range
    1/4 to 13/16
  • Face Width
    0.5625 in
  • Flange Outside Diameter  
    2.0000 in
  • Hub Diameter
    1.1875 in
  • Hub Projection
    0.3438 in
  • Length Through Bore
    0.9063 in
  • Outside Diameter
    1.7630 in
  • Overall Length
    0.9063 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.7830 in
  • Weight
    0.20 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    28XLB037
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289314201
  • Material
    Aluminium
  • Number Of Hubs
    1
  • Number Of Teeth  
    28
  • Pulley Construction
    Solid
  • UPC_NO
    662289314201
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)