Motion
28XL037

TB WOODS
28XL037

Timing Sprocket, 0.38 in. Belt Width, 1/5 in. Pitch, Bushing MPB, For Belt Type XL
MI ITEM #00710577
MFR #28XL037
Price$146.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
28XL037

Timing Sprocket, 0.38 in. Belt Width, 1/5 in. Pitch, Bushing MPB, For Belt Type XL
MI ITEM #00710577
MFR #28XL037

Mfr description
28XL037 T PULLEY 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.13/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Face Width
    0.56 in
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore
    0.88 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.7830 in
  • Weight
    0.34 lbs

Details

  • Belt Type
    L
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672290128
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    698672290128
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)