Motion
30XLB037

BROWNING
30XLB037

Timing Belt Pulleys - 0.2000 in Pitch, 30 Tooth, 0.2500 in Bore Dia., 1.8900 in OD, 0.3750 in Belt Width
MI ITEM #00710578
MFR #30XLB037
Price$145.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
30XLB037

Timing Belt Pulleys - 0.2000 in Pitch, 30 Tooth, 0.2500 in Bore Dia., 1.8900 in OD, 0.3750 in Belt Width
MI ITEM #00710578
MFR #30XLB037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.66/each

Specifications

Dimensions

  • Belt Section Size
    XL
  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.2500 in
  • Bushing Bore Range
    1/4 to 15/16
  • Face Width
    0.5625 in
  • Flange Outside Diameter  
    2.1250 in
  • Hub Diameter
    1.3125 in
  • Hub Projection
    0.3438 in
  • Length Through Bore
    0.9063 in
  • Outside Diameter
    1.8900 in
  • Overall Length
    0.9063 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.9100 in
  • Weight
    0.23 lbs
  • Width
    0.3750 in, 9.53 mm

Details

  • Belt Type
    XL
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    30XLB037
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289232178
  • Material
    Aluminium
  • Number Of Hubs
    1
  • Number Of Teeth  
    30
  • Pulley Construction
    Solid
  • UPC_NO
    662289232178
  • With Flanges
    With Flanges

Overview

Mfr description
30XLB037 X 5/16 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text