Motion
30XL037 X 5/16 MPB

DODGE
30XL037 X 5/16 MPB

113412 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 30 Tooth, 0.3125 to 0.9375 in Bore Dia., 2.13 in OD, 0.3750 in Belt Width
MI ITEM #00710580
MFR #30XL037 X 5/16 MPB
Price$57.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30XL037 X 5/16 MPB

113412 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 30 Tooth, 0.3125 to 0.9375 in Bore Dia., 2.13 in OD, 0.3750 in Belt Width
MI ITEM #00710580
MFR #30XL037 X 5/16 MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.46/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.3125 to 0.9375 in
  • Face Width
    0.56 in
  • Flange Outside Diameter  
    2.1250 in
  • Hub Diameter
    1.31 in
  • Hub Projection
    0.35 in
  • Length Through Bore
    0.91 in
  • Outside Diameter
    2.13 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.9100 in
  • Weight
    0.53 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Number Of Hubs
    1
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    782475552542
  • With Flanges
    With Flanges

Overview

Mfr description
30XL037 RSB TIMING PULLEY 113412

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text