Motion
30XL037

TB WOODS
30XL037

Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 30 Tooth, 0.3125 to 1.0625 in Bore Dia., 1.89 in OD, 0.3750 in Belt Width
Mi Item #00710584
MFR #30XL037
Price$130.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
30XL037

Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 30 Tooth, 0.3125 to 1.0625 in Bore Dia., 1.89 in OD, 0.3750 in Belt Width
Mi Item #00710584
MFR #30XL037

Mfr description
30XL037 T PULLEY 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.86/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.3125 to 1.0625 in
  • Face Width
    9/16 in
  • Flange Outside Diameter  
    2.1250 in
  • Hub Diameter
    1-3/8 in
  • Hub Projection
    5/16 in
  • Length Through Bore
    7/8 in
  • Maximum Bore
    1.0625 in
  • Maximum Bore Size
    1.0625 in
  • Minimum Bore
    0.3125 in
  • Outside Diameter
    1.89 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    1.9100 in
  • Weight
    0.41 lbs
  • Width
    0.3750 in

Details

  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672290135
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)