Motion
40XL037 X 5/16 MPB

DODGE
40XL037 X 5/16 MPB

113415 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 40 Tooth, 0.3125 to 1.1875 in Bore Dia., 0.3750 in Belt Width
MI ITEM #00710603
MFR #40XL037 X 5/16 MPB
List Price$69.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40XL037 X 5/16 MPB

113415 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 40 Tooth, 0.3125 to 1.1875 in Bore Dia., 0.3750 in Belt Width
MI ITEM #00710603
MFR #40XL037 X 5/16 MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.79/each for your price

Overview

Mfr description
40XL037 RSB TIMING PULLEY 113415

Specifications

  • Belt Type
    XL
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Material
    Aluminum
  • Length Through Bore
    1 in
  • Face Width
    0.56 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    0.44 in
  • UPC_NO
    782475087853
  • Weight
    0.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text