Motion
42XLB037

BROWNING
42XLB037

Timing Belt Pulleys - 0.2000 in Pitch, 42 Tooth, 0.3125 in Bore Dia., 2.6563 in OD, 0.3750 in Belt Width
MI ITEM #00710609
MFR #42XLB037
Price$229.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
42XLB037

Timing Belt Pulleys - 0.2000 in Pitch, 42 Tooth, 0.3125 in Bore Dia., 2.6563 in OD, 0.3750 in Belt Width
MI ITEM #00710609
MFR #42XLB037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$229.10/each

Specifications

Dimensions

  • Belt Section Size
    XL
  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.3125 in
  • Bushing Bore Range
    5/16 to 1
  • Face Width
    0.5625 in
  • Hub Diameter
    1.5000 in
  • Hub Projection
    0.4375 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.6563 in
  • Overall Length
    1.0000 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    2.6740 in
  • Weight
    0.41 lbs
  • Width
    0.3750 in, 9.53 mm

Details

  • Belt Type
    XL
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    42XLB037
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289314218
  • Material
    Aluminium
  • Number Of Hubs
    1
  • Number Of Teeth  
    42
  • Pulley Construction
    Solid
  • UPC_NO
    662289314218
  • With Flanges
    No Flanges

Overview

Mfr description
42XLB037 X 5/16 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text