Motion
42XL037
Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 42 Tooth, 0.3125 to 1.1875 in Bore Dia., 2.6540 in OD, .250 & .375 in Belt Width
Mi Item #00710613
MFR #42XL037
Price$69.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 42 Tooth, 0.3125 to 1.1875 in Bore Dia., 2.6540 in OD, .250 & .375 in Belt Width
Mi Item #00710613
MFR #42XL037

Mfr description
42XL037 RSB TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.31/each

Specifications

Dimensions

  • Belt Pitch
    0.2
  • Belt Width  
    .250 & .375 in
  • Bore Diameter  
    0.3125 to 1.1875 in
  • Face Width
    9/16 in
  • Hub Diameter
    1.5000 in
  • Hub Projection
    .218 in
  • Length Through Bore
    1 in
  • Maximum Bore
    1.1875 in
  • Maximum Bore Size
    1.1875 in
  • Minimum Bore
    0.3125 in
  • Outside Diameter
    2.6540 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    2.6740 in
  • Set Screw Size
    10-24 X .1875 in
  • Weight
    0.31 lbs

Details

  • Belt Type
    XL037
  • Bore Type
    Bushed
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950117577
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    42
  • Pulley Construction
    Plain
  • Set Screw Location
    2 @ 90°
  • UPC_NO
    697950117577
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)