Motion
48XL037 X 5/16 MPB

DODGE
48XL037 X 5/16 MPB

113418 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 48 Tooth, 0.3125 to 1.1875 in Bore Dia., 0.3750 in Belt Width
MI ITEM #00710625
MFR #48XL037 X 5/16 MPB
Price$64.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
48XL037 X 5/16 MPB

113418 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 48 Tooth, 0.3125 to 1.1875 in Bore Dia., 0.3750 in Belt Width
MI ITEM #00710625
MFR #48XL037 X 5/16 MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.34/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.3125 to 1.1875 in
  • Face Width
    0.56 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    0.44 in
  • Length Through Bore
    1 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    3.0560 in
  • Weight
    1.19 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Material
    Aluminum
  • Number Of Hubs
    1
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    782475087884
  • With Flanges
    No Flanges

Overview

Mfr description
48XL037 RSB TIMING PULLEY 113418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text